Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Encoders, CKS36 Series
CKS36-AFB40005
Sick Encoders, CKS36 Series
Item Number
CKS36-AFB40005
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1035535 |
| Manufacturer |
Sick |
| Product Series |
CKS36 |
| Family Series |
Sick Encoders, CKS36 Series |
| Description |
1035535, Motorfeedback |
| Shaft Type |
Tapered |
| Input Voltage |
4.5-5.5 VDC |
| Termination |
14 Pin Axial |
| Bearings |
Yes |
| Operating Temperature |
-20-110 °C |
| Protection Rating |
IP50 |
| Net Weight |
0.1433 lbs |
| Gross Weight |
0.1433 lbs |
CKS36-AFB40005
Sick Encoders, CKS36 Series