CKSF-04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKSF-04

ILME Plugs & Receptacles

CKSF-04

ILME Plugs & Receptacles
4 PL FEM SPRING CLAMP CK INS
MFG Item Number
CKSF-04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CKSF-04
4 PL FEM SPRING CLAMP CK INS

Series Information

Specifications

Specifications
Manufacturer Part Number CKSF-04
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 4 PL FEM SPRING CLAMP CK INS
Number of Contacts 4 Pole with Ground
Connection Configuration Female
Size 26-14 AWG
Current Rating 10 A
Voltage 400 V
Operating Temperature -40-125 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.035 lbs
Gross Weight 0.035 lbs