CKSHF-03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKSHF-03

ILME Plugs & Receptacles

CKSHF-03

ILME Plugs & Receptacles
3+E PL FEM CK SQCH INSERT
MFG Item Number
CKSHF-03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CKSHF-03
3+E PL FEM CK SQCH INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CKSHF-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 3+E PL FEM CK SQCH INSERT
Number of Contacts 3 Pole with Ground
Connection Configuration Female
Size 26-14 AWG
Current Rating 10 A
Voltage 400 V
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.075 lbs
Gross Weight 0.075 lbs