CKT0008020119
Roxtec Cable Entries, CF16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CKT0008020119 Roxtec Cable Entries, CF16 Series, CF 16/19 (for 19 cables)
MFG Item Number
CKT0008020119

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CKT0008020119 Roxtec Cable Entries, CF16 Series, CF 16/19 (for 19 cables)

MFG Item Number
CKT0008020119
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, CF16 Series
Item #
CKT0008020119
CF 16/19 (for 19 cables)

CF16 Series Information

  • Available in Powder Coated Mild Steel or Stainless Steel AISI 304
  • For Use with Group CM Components
  • Attachment by Bolting
  • Available in Kits
The Roxtec CF 16 is a low‑profile metal frame. Compression is integrated in the frame. Adapter plates available for standardized openings in cabinets.


Specifications

Specifications
Manufacturer Part Number CKT0008020119
Manufacturer Roxtec
Product Series CF16
Family Series Roxtec Cable Entries, CF16 Series
Description CF 16/19 (for 19 cables)
Nominal Grommet Capacity 18 Small, 1 Large
Grommets Included Yes
Capacity (12) 3.5-10.5 mm, (6) 3.5-16.5 mm, (1) 9.5-32.5 mm
Angle Straight
Protection Rating IP66, IP67
Split Frame No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Material Steel
Approvals CSA, UL
Net Weight 3.705 lbs
Gross Weight 3.705 lbs