CKT4U
Altech Terminal Blocks, Disconnect Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CKT4U Altech Terminal Blocks, Disconnect Series, Disconnect Terminal, Knife, 16A,

MFG Item Number
CKT4U

CKT4U Altech Terminal Blocks, Disconnect Series, Disconnect Terminal, Knife, 16A,

MFG Item Number
CKT4U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Disconnect Series
Item #
CKT4U
Disconnect Terminal, Knife, 16A,

Disconnect Series Information


Disconnect and test terminals are an idea choice for measuring control and regulatory circuits. There terminals provide a clear functional advantage for devices having utility instruments and associated transformers.

Specifications

Specifications
Manufacturer Part Number CKT4U
Manufacturer Altech
Product Series Disconnect
Family Series Altech Terminal Blocks, Disconnect Series
Description Disconnect Terminal, Knife, 16A, 600V,22-12AWG,6mm (50)
Type Disconnect Block
Number of Circuits 1
Spacing 6 mm
Current Rating 16 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
IEC Voltage 750 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs