Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CKT Series Information
| Manufacturer Part Number | CKT8000000005 |
|---|---|
| Manufacturer | Roxtec |
| Product Series | CKT |
| Family Series | Roxtec Cable Entries, CKT Series |
| Description | CF 8/5 (for 5 cables) |
| Nominal Grommet Capacity | 4 Small, 1 Large |
| Grommets Included | Yes |
| Capacity | (4) 3.5-16.5 mm, (1) 9.5-32.5 mm |
| Angle | Straight |
| Protection Rating | IP66, IP67 |
| Split Frame | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material | Aluminum |
| Approvals | CSA, UL |
| Net Weight | 1.64 lbs |
| Gross Weight | 1.64 lbs |