Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CL Series
CL-1-300
Ilsco Terminals, CL Series
BRZ MEC 4/0-300MCM 1/2 UL CSA
This item cannot be canceled or returned
Description
BRZ MEC 4/0-300MCM 1/2 UL CSA
- Prevents Inventories to be Kept to a Minimum
- Provides Efficient use and Flexibility in the Field
- Suitable for Circuits Rated 35KV or Less
Specifications
Specifications
| Manufacturer Part Number |
CL-1-300 |
| Manufacturer |
Ilsco |
| Product Series |
CL |
| Family Series |
Ilsco Terminals, CL Series |
| Description |
BRZ MEC 4/0-300MCM 1/2 UL CSA |
| Wire Size Range |
4/0 AWG-300 kcmil |
| Number of Conductors |
1 |
| Material |
Bronze |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.575 lbs |
CL-1-300
Ilsco Terminals, CL Series