CL-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL-1 Killark Fittings, CL Series, PULL ELBOW 1/2in.AL FEMAL/FEMAL

MFG Item Number
CL-1

CL-1 Killark Fittings, CL Series, PULL ELBOW 1/2in.AL FEMAL/FEMAL

MFG Item Number
CL-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CL Series
Item #
CL-1
PULL ELBOW 1/2in.AL FEMAL/FEMAL

CL Series Information

  • Designed for Easier Wire Pulling
  • Includes Cover and Gasket
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number CL-1
Manufacturer Killark
Product Series CL
Family Series Killark Fittings, CL Series
Description PULL ELBOW 1/2in.AL FEMAL/FEMAL
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.2 lbs