Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL-100CL8 ABB Pilot Lights, Pilot Light, Clr, 24V Direct, LED,

MFG Item Number
CL-100CL8

CL-100CL8 ABB Pilot Lights, Pilot Light, Clr, 24V Direct, LED,

MFG Item Number
CL-100CL8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
CL-100CL8
Pilot Light, Clr, 24V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number CL-100CL8
Manufacturer ABB
Family Series ABB Pilot Lights
Description Pilot Light, Clr, 24V Direct, LED, 22mm Mounting, Compact
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Clear
Nominal Lamp Voltage 24 VAC, 24 VDC
Approvals CSA, UL
Gross Weight 1 lb
Net Weight 1 lb