Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CL-100R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Pilot Lights |
| Description | Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: Ba9s |
| Mounting | 22 mm |
| Lens/Button Shape | Flat Round |
| Lens Color | Red |
| Approvals | CSA, UL |
| Comments | Pilot Light Operator |
| Gross Weight | 0.04 lbs |
| Net Weight | 0.04 lbs |