Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CL-L99C-10 HellermannTyton Fittings, Cablelok L99C L Port Plug x 10, CR,
MFG Item Number
CL-L99C-10
CL-L99C-10 HellermannTyton Fittings, Cablelok L99C L Port Plug x 10, CR,
MFG Item Number
CL-L99C-10
This item cannot be canceled or returned
Description
Cablelok L99C L Port Plug x 10, CR,
Specifications
Specifications
| Manufacturer Part Number |
CL-L99C-10 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
Cablelok L99C L Port Plug x 10, CR, Black, 1/pkg |
| Material |
Rubber |
| Composition |
Non-Metallic |
| Mounting |
Push-In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CL-L99C-10
HellermannTyton Fittings