CL-T10-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL-T10-10

HellermannTyton Fittings

CL-T10-10

HellermannTyton Fittings
Cablelok T10 15.5 - 20.0 mm x 10,
MFG Item Number
CL-T10-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CL-T10-10
Cablelok T10 15.5 - 20.0 mm x 10,

Series Information

Specifications

Specifications
Manufacturer Part Number CL-T10-10
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description Cablelok T10 15.5 - 20.0 mm x 10, CR, Black, 1/pkg
Material Rubber
Composition Non-Metallic
Mounting Push-In
Net Weight 0 lbs
Gross Weight 0 lbs