CL1410TM
Baldor-ABB Motors Motors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL1410TM

Baldor-ABB Motors Motors, CL Series

CL1410TM

Baldor-ABB Motors Motors, CL Series
5HP, 1725RPM, 1PH, 60HZ, 184TC, 3640LC
MFG Item Number
CL1410TM
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL1410TM
5HP, 1725RPM, 1PH, 60HZ, 184TC, 3640LC

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL1410TM
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 5HP, 1725RPM, 1PH, 60HZ, 184TC, 3640LC
Type General Purpose
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 184TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting C-Face Footed
Current Rating 23 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Manual
Length 16.5 "
Net Weight 88 lbs
Gross Weight 88 lbs
Alternatives
131630.00
131630.00
Leeson Motors
131243
131243
Leeson Motors