CL162
Veris Industries Current Transformers, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL162

Veris Industries Current Transformers, CL Series

CL162

Veris Industries Current Transformers, CL Series
Instrument Grade, Solid Core, 1600A
MFG Item Number
CL162
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, CL Series
Item #
CL162
Instrument Grade, Solid Core, 1600A

CL Series Information

  • Easy installation
  • 5 Amps standard
  • UL Recognized
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
Veris' split‑core and solid‑core current transformers provide a 0 to 5A AC output for use with transducers,data loggers,and chart recorders.

Specifications

Specifications
Manufacturer Part Number CL162
Manufacturer Veris Industries
Product Series CL
Family Series Veris Industries Current Transformers, CL Series
Description Instrument Grade, Solid Core, 1600A to 5A, Large
Core Type Solid Core
Aperture Size 2 " Dia.
Current Ratio 1,600:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs