CL2-501Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL2-501Y ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 YELLOW 12V DC
MFG Item Number
CL2-501Y

CL2-501Y ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 YELLOW 12V DC

MFG Item Number
CL2-501Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pilot Lights, CL2 Series
Item #
CL2-501Y
PILOT LIGHT CL2 YELLOW 12V DC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-501Y
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Compact Pilot Light - Pilot light head - Yellow - Illuminated - Lamptype: LED 12V DC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Yellow
Nominal Lamp Voltage 12 VDC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0.04 lbs
Net Weight 0.04 lbs
Alternatives
LPMLA5
LPMLA5
Lovato Pilot Lights, LPML Series