CL2-502R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL2-502R ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 RED 24V AC/DC
MFG Item Number
CL2-502R

CL2-502R ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 RED 24V AC/DC

MFG Item Number
CL2-502R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CL2 Series
Item #
CL2-502R
PILOT LIGHT CL2 RED 24V AC/DC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-502R
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 24V AC/DC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Nominal Lamp Voltage 12 VDC, 24 VDC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0.02 lbs
Net Weight 0.04 lbs
Alternatives
LPMLB4
LPMLB4
Lovato Pilot Lights, LPML Series