CL2-506G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL2-506G ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 GREEN 6.3V DC

MFG Item Number
CL2-506G

CL2-506G ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 GREEN 6.3V DC

MFG Item Number
CL2-506G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CL2 Series
Item #
CL2-506G
PILOT LIGHT CL2 GREEN 6.3V DC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-506G
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Compact Pilot Light - Pilot light head - Green - Illuminated - Lamptype: LED 6,3V DC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Nominal Lamp Voltage 6 VDC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0.04 lbs
Net Weight 0.04 lbs
Alternatives
HW1P-2FQD-G-6V
HW1P-2FQD-G-6V
IDEC Pilot Lights, HW Series