CL2-507C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL2-507C ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 CLEAR 48-60V AC/DC
MFG Item Number
CL2-507C

CL2-507C ABB Pilot Lights, CL2 Series, PILOT LIGHT CL2 CLEAR 48-60V AC/DC

MFG Item Number
CL2-507C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, CL2 Series
Item #
CL2-507C
PILOT LIGHT CL2 CLEAR 48-60V AC/DC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-507C
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Compact Pilot Light - Pilot light head - Clear - Illuminated - Lamptype: LED 48-60V AC/DC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Clear
Nominal Lamp Voltage 48 VAC, 48 VDC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0.04 lbs
Net Weight 0.0395 lbs
Alternatives
LPMLD7
LPMLD7
Lovato Pilot Lights, LPML Series