CL2-542Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL2-542Y ABB Pilot Lights, CL2 Series, Pilot Light, Ylw, 380-415VAC
MFG Item Number
CL2-542Y

CL2-542Y ABB Pilot Lights, CL2 Series, Pilot Light, Ylw, 380-415VAC

MFG Item Number
CL2-542Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, CL2 Series
Item #
CL2-542Y
Pilot Light, Ylw, 380-415VAC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-542Y
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Pilot Light, Ylw, 380-415VAC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Yellow
Nominal Lamp Voltage 380 VAC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0.045 lbs
Net Weight 0.045 lbs