CL2-623L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL2-623L ABB Pilot Lights, CL2 Series, Pilot Light, Blu, 230VAC

MFG Item Number
CL2-623L

CL2-623L ABB Pilot Lights, CL2 Series, Pilot Light, Blu, 230VAC

MFG Item Number
CL2-623L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pilot Lights, CL2 Series
Item #
CL2-623L
Pilot Light, Blu, 230VAC

CL2 Series Information


Specifications

Specifications
Manufacturer Part Number CL2-623L
Manufacturer ABB
Product Series CL2
Family Series ABB Pilot Lights, CL2 Series
Description Pilot Light, Blu, 230VAC
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Nominal Lamp Voltage 240 VAC
Protection Rating IP66, IP67, IP69K
Terminal Type Screw
Approvals CE, UL
Gross Weight 0 lbs
Net Weight 0 lbs