Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CL215 Eaton Circuit Breakers, CL Series, Type CL Breaker 15A/2Pole 120/240V
CL215 Eaton Circuit Breakers, CL Series, Type CL Breaker 15A/2Pole 120/240V
This item cannot be canceled or returned
Description
Circuit Breakers, CL Series
Type CL Breaker 15A/2Pole 120/240V
Specifications
Specifications
| Manufacturer Part Number |
CL215 |
| Manufacturer |
Eaton |
| Product Series |
CL |
| Family Series |
Eaton Circuit Breakers, CL Series |
| Description |
Type CL Breaker 15A/2Pole 120/240V 10K-Classified Ckt Bkr |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
CL215
Eaton Circuit Breakers, CL Series