Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maxi-Signal Products Temporary Lighting
CL300-250DP
Maxi-Signal Products Temporary Lighting
250 VDC, 300 W LED Crane Light,
MFG Item Number
CL300-250DP
This item cannot be canceled or returned
Description
Temporary Lighting, Series
250 VDC, 300 W LED Crane Light,
Specifications
Specifications
| Manufacturer Part Number |
CL300-250DP |
| Manufacturer |
Maxi-Signal Products |
| Family Series |
Maxi-Signal Products Temporary Lighting |
| Description |
250 VDC, 300 W LED Crane Light, Dust Prevention for Steel Mills, Bays over 50 Ft, 36,000 - 39,000 |
| Voltage |
125-250 V |
| Mounting |
Hanging |
| Lamp Type |
LED |
| Lamp Wattage |
300 W |
| Light Output |
39,000 |
| Nominal Voltage |
120 V, 240 V |
| Net Weight |
2.5719 lbs |
| Gross Weight |
2.5719 lbs |
CL300-250DP
Maxi-Signal Products Temporary Lighting