CL300
Appleton Conduit Mounts, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL300

Appleton Conduit Mounts, CL Series

CL300

Appleton Conduit Mounts, CL Series
3 IN 1 HOLE COND CLAMP
MFG Item Number
CL300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, CL Series
Item #
CL300
3 IN 1 HOLE COND CLAMP

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CL300
Manufacturer Appleton
Product Series CL
Family Series Appleton Conduit Mounts, CL Series
Description 3 IN 1 HOLE COND CLAMP
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 3 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs