CL3509
Baldor-ABB Motors Motors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL3509

Baldor-ABB Motors Motors, CL Series

CL3509

Baldor-ABB Motors Motors, CL Series
1HP, 3450RPM, 1PH, 60HZ, 56C, 3520L
MFG Item Number
CL3509
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL3509
1HP, 3450RPM, 1PH, 60HZ, 56C, 3520L

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL3509
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 1HP, 3450RPM, 1PH, 60HZ, 56C, 3520L
Type General Purpose
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 5.9 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 12.25 "
Net Weight 36 lbs
Gross Weight 36 lbs
Alternatives
110180.00
110180.00
Leeson Motors, General Purpose Series
K630
K630
Marathon Electric Motors, NH-H-H1 Series