CL3510
Baldor-ABB Motors Motors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL3510

Baldor-ABB Motors Motors, CL Series

CL3510

Baldor-ABB Motors Motors, CL Series
1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L
MFG Item Number
CL3510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL3510
1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL3510
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 6.4 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 13.25 "
Net Weight 40 lbs
Gross Weight 40 lbs
Alternatives
110908.00
110908.00
Leeson Motors, General Purpose Series
G553
G553
Marathon Electric Motors, NH-H-H1 Series