CL3515
Baldor-ABB Motors Motors, CL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL3515 Baldor-ABB Motors Motors, CL Series, 2HP, 3450RPM, 1PH, 60HZ, 56C, 3535L
MFG Item Number
CL3515

CL3515 Baldor-ABB Motors Motors, CL Series, 2HP, 3450RPM, 1PH, 60HZ, 56C, 3535L

MFG Item Number
CL3515
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL3515
2HP, 3450RPM, 1PH, 60HZ, 56C, 3535L

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL3515
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 2HP, 3450RPM, 1PH, 60HZ, 56C, 3535L
Type General Purpose
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 11.5 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 14.12 "
Net Weight 50 lbs
Gross Weight 50 lbs
Alternatives
113931.00
113931.00
Leeson Motors, General Purpose Series