CL3516TM
Baldor-ABB Motors Motors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL3516TM

Baldor-ABB Motors Motors, CL Series

CL3516TM

Baldor-ABB Motors Motors, CL Series
2HP, 1740RPM, 1PH, 60HZ, 145TC, 3535LC
MFG Item Number
CL3516TM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, CL Series
Item #
CL3516TM
2HP, 1740RPM, 1PH, 60HZ, 145TC, 3535LC

CL Series Information

  • Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
  • Ball Bearings with a Locked Drive End Bearing
  • C‑Face with or without Feet and Drip Cover
  • Heavy‑Gauge Steel Frame
  • 1/6 thru 10 HP


Specifications

Specifications
Manufacturer Part Number CL3516TM
Manufacturer Baldor-ABB Motors
Product Series CL
Family Series Baldor-ABB Motors Motors, CL Series
Description 2HP, 1740RPM, 1PH, 60HZ, 145TC, 3535LC
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 145TC
AC Voltage 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 8.3 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection Manual
Length 14.16 "
Net Weight 53 lbs
Gross Weight 53 lbs
Alternatives
121465.00
121465.00
Leeson Motors