Series Information
| Manufacturer Part Number | CL3710T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 1745RPM, 1PH, 60HZ, 215TC, TEFC |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 29 A |
| Service Factor | 1 |
| Composition | Steel |
| Length | 19.75 " |
| Net Weight | 127 lbs |
| Gross Weight | 127 lbs |