CL40MC-E
Advanced Devices (Marinco) Connectors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CL40MC-E Advanced Devices (Marinco) Connectors, CL Series, CAP, MALE, W/20in. LANYARD, GRN
MFG Item Number
CL40MC-E

CL40MC-E Advanced Devices (Marinco) Connectors, CL Series, CAP, MALE, W/20in. LANYARD, GRN

MFG Item Number
CL40MC-E
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CL Series
Item #
CL40MC-E
CAP, MALE, W/20in. LANYARD, GRN

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CL40MC-E
Manufacturer Advanced Devices (Marinco)
Product Series CL
Family Series Advanced Devices (Marinco) Connectors, CL Series
Description CAP, MALE, W/20in. LANYARD, GRN
Connection Type Protective Cap
Connection Description Male w/ Lanyard
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Net Weight 0.075 lbs
Gross Weight 0.085 lbs