CL40MRB-BB-C
Advanced Devices (Marinco) Connectors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL40MRB-BB-C

Advanced Devices (Marinco) Connectors, CL Series

CL40MRB-BB-C

Advanced Devices (Marinco) Connectors, CL Series
Receptacle (400A / 600V) Male Bus
MFG Item Number
CL40MRB-BB-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CL Series
Item #
CL40MRB-BB-C
Receptacle (400A / 600V) Male Bus

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CL40MRB-BB-C
Manufacturer Advanced Devices (Marinco)
Product Series CL
Family Series Advanced Devices (Marinco) Connectors, CL Series
Description Receptacle (400A / 600V) Male Bus Bar - Red
Connection Type Receptacle
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Insulation Material Nylon
NEMA Rating NEMA 1
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CLS40MRB-BB-C
CLS40MRB-BB-C
Advanced Devices (Marinco) Connectors, CLS Series