CL4X1C-150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL4X1C-150

Carlon, a T & B Brand Conduit

CL4X1C-150

Carlon, a T & B Brand Conduit
3 INCH PLENUM-GARD ORN W/TAPE
MFG Item Number
CL4X1C-150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
CL4X1C-150
3 INCH PLENUM-GARD ORN W/TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number CL4X1C-150
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description 3 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, reel length-150 foot.
Trade Size 3 "
Diameter 3.452 "
Feet/Pkg. 150 '
Inside Bend Radius 4 "
Material Polyvinylidene Fluoride (PVDF)
Color Orange
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 1.07 lbs
Gross Weight 1.07 lbs