CXP Series Information
| Manufacturer Part Number | CL5003A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | CXP |
| Family Series | Baldor-ABB Motors Motors, CXP Series |
| Description | Motor XPFC, F1 |
| Type | Explosion Proof |
| Horsepower | 1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Explosion Proof |
| Mounting | C-Face Footed |
| Current Rating | 3.7 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Length | 13.22 " |
| Approvals | CSA, UL |
| Net Weight | 31 lbs |
| Gross Weight | 31 lbs |