CXP Series Information
| Manufacturer Part Number | CL5023-50 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | CXP |
| Family Series | Baldor-ABB Motors Motors, CXP Series |
| Description | 1HP, 1425RPM, 1PH, 50HZ, 56C, X3532L, XPFC, F1 |
| Type | Explosion Proof |
| Horsepower | 1 hp |
| Speed | 1,500 RPM |
| RPM | 1,500 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 110 VAC, 220 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Explosion Proof |
| Mounting | C-Face Footed |
| Current Rating | 6.2 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Motor Type | 50 Hz |
| Length | 16.05 " |
| Comments | IP54 |
| Net Weight | 57 lbs |
| Gross Weight | 57 lbs |