CL75MN
Appleton Conduit Mounts, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CL75MN

Appleton Conduit Mounts, CL Series

CL75MN

Appleton Conduit Mounts, CL Series
3/4 IN COND CLAMP MALL IRON
Item Number
CL75MN
MFG Item Number
CL-75MN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, CL Series
Item #
CL75MN
3/4 IN COND CLAMP MALL IRON

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CL-75MN
Manufacturer Appleton
Product Series CL
Family Series Appleton Conduit Mounts, CL Series
Description Clamp, Cable Size: 3/4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 IN Width X 1.22 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And E
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0.0047 lbs
Gross Weight 0.086 lbs