Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLB120ALE5 Diversified Electronics Protection Relays, Current Monitor
MFG Item Number
CLB120ALE5
CLB120ALE5 Diversified Electronics Protection Relays, Current Monitor
MFG Item Number
CLB120ALE5
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
CLB120ALE5 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Protection Relays |
| Description |
Current Monitor |
| Phase |
3 |
| Voltage |
600 V |
| Line Voltage |
600 V |
| Current Rating |
1-5 A |
| Detection |
Over Current |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CLB120ALE5
Diversified Electronics Protection Relays