CLB Series Information
| Manufacturer Part Number | CLB-150MN |
|---|---|
| Manufacturer | Appleton |
| Product Series | CLB |
| Family Series | Appleton Conduit Mounts, CLB Series |
| Description | Appleton Clamp Back, Size: 1-1/2 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.94 IN, Width: 1.56 IN, Height: 0.81 IN, Bolt Diameter: 0.38 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IM |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Composition | Malleable Iron |
| Style | Clamp Back Spacer |
| Rigid Size (in) | 1-1/2 " |
| Approvals | CSA |
| Net Weight | 0.318 lbs |
| Gross Weight | 0.318 lbs |