CLB Series Information
| Manufacturer Part Number | CLB-75 |
|---|---|
| Manufacturer | Appleton |
| Product Series | CLB |
| Family Series | Appleton Conduit Mounts, CLB Series |
| Description | Appleton Clamp Back, Size: 3/4 IN, Material: Steel, Length: 2-1/2 IN, Width: 1 IN, Height: 1/4 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Use With EMT |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Composition | Malleable Iron |
| Style | Clamp Back Spacer |
| Rigid Size (in) | 3/4 " |
| Approvals | CSA |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |