Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLC212-D60 Functional Devices Miscellaneous, Relay, SPST, 10A, 120-277VAC Power,
MFG Item Number
CLC212-D60
CLC212-D60 Functional Devices Miscellaneous, Relay, SPST, 10A, 120-277VAC Power,
MFG Item Number
CLC212-D60
This item cannot be canceled or returned
Description
Relay, SPST, 10A, 120-277VAC Power,
Specifications
Specifications
| Manufacturer |
Functional Devices |
| Family Series |
Functional Devices Miscellaneous |
| Manufacturer Part Number |
CLC212-D60 |
| Description |
Relay, SPST, 10A, 120-277VAC Power, Separated Class 2 Dry Contact Input, 60 Minute Delay |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.31 lbs |
CLC212-D60
Functional Devices Miscellaneous