Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CLC Series
CLC3B36BK
Hammond Manufacturing Enclosures, CLC Series
CLC 24X44X36 3 BAY ASSEMBLY
MFG Item Number
CLC3B36BK
This item cannot be canceled or returned
Description
CLC 24X44X36 3 BAY ASSEMBLY
- 16‑Gauge Side Panel.
- Finished in Rugged Textured Black Powder Paint.
- RoHS Compliant.
Specifications
Specifications
| Manufacturer Part Number |
CLC3B36BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CLC |
| Family Series |
Hammond Manufacturing Enclosures, CLC Series |
| Description |
CLC 24X44X36 3 BAY ASSEMBLY |
| Accessory Type |
Server Rack Cabinet |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
cULus |
| Comments |
Top Panel Not Included;3-Bay |
| Net Weight |
322 lbs |
| Gross Weight |
322 lbs |
CLC3B36BK
Hammond Manufacturing Enclosures, CLC Series