Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, CL Series
CLCAF115
Eaton Circuit Breakers, CL Series
CLASSIFIED COMBINATION AFCI 1P
This item cannot be canceled or returned
Description
Circuit Breakers, CL Series
CLASSIFIED COMBINATION AFCI 1P
Specifications
Specifications
| Manufacturer Part Number |
CLCAF115 |
| Manufacturer |
Eaton |
| Product Series |
CL |
| Family Series |
Eaton Circuit Breakers, CL Series |
| Description |
CLASSIFIED COMBINATION AFCI 1P 15A PIGTAIL NEUTRAL |
| Poles |
1 |
| Current Rating |
15 A |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.43 lbs |
CLCAF115
Eaton Circuit Breakers, CL Series