Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CLC Series
CLCST42BK
Hammond Manufacturing Enclosures, CLC Series
MFG Item Number
CLCST42BK
This item cannot be canceled or returned
Description
- 16‑Gauge Side Panel.
- Finished in Rugged Textured Black Powder Paint.
- RoHS Compliant.
Specifications
Specifications
| Manufacturer Part Number |
CLCST42BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CLC |
| Family Series |
Hammond Manufacturing Enclosures, CLC Series |
| Description |
CL 42D SOLID TOP |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Top |
| Perforated |
No |
| Kit |
No |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
CLCST42BK
Hammond Manufacturing Enclosures, CLC Series