Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLD100-1 American Control Electronics Drives, Closed Loop Display
CLD100-1 American Control Electronics Drives, Closed Loop Display
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CLD100-1 |
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Drives |
| Description |
Closed Loop Display |
| Net Weight |
0.825 lbs |
| Gross Weight |
1.155 lbs |
CLD100-1
American Control Electronics Drives