Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CLDCB3600FT33W Eaton Circuit Breakers, CIRCUIT BREAKER FRAME
MFG Item Number
CLDCB3600FT33W
CLDCB3600FT33W Eaton Circuit Breakers, CIRCUIT BREAKER FRAME
MFG Item Number
CLDCB3600FT33W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CLDCB3600FT33W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER FRAME |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
600 VAC |
| Gross Weight |
21 lbs |
| Net Weight |
21 lbs |
CLDCB3600FT33W
Eaton Circuit Breakers