CLGE Series Information
| Manufacturer Part Number | CLGES01G-L |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CLGE |
| Family Series | Thomas & Betts Conduit, CLGE Series |
| Description | Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanized Steel with PVC Jacket, Conduit Size 3/8 Inch, Length 300 Meters/1,000 Feet, Working Temperature -20 to 80 Degrees C, Compliant to RoHS, Gray |
| Trade Size | 3/8 " |
| Diameter | 0.63 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Operating Temperature | -4-176 °F |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | Yes |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |