Series Information
| Manufacturer Part Number | CLGF130 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Classified 1 GFCI circuit breaker,Ground fault circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,CLGF,Trip-to-center,Plug-on,14-8 AWG,Ground fault circuit interrupter,GFI |
| Poles | 1 |
| Current Rating | 15 A |
| Max Voltage | 120 VAC, 240 VAC |
| Mounting | Plug On |
| Approvals | UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |