CLK3CL-24SG-CD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLK3CL-24SG-CD Patlite LEDs, CL Series, LED Bar light, 300mm, Daylight

MFG Item Number
CLK3CL-24SG-CD

CLK3CL-24SG-CD Patlite LEDs, CL Series, LED Bar light, 300mm, Daylight

MFG Item Number
CLK3CL-24SG-CD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, CL Series
Item #
CLK3CL-24SG-CD
LED Bar light, 300mm, Daylight

CL Series Information

  • IP66, IP67 and IP69K rated LED Work Light
  • 34% Less Heat Generated Compared to 20W Fluorescent Lights
  • Ultra‑Bright, Maintenance‑Free LEDs
The CL Series is built for use in high‑pressure, high‑temperature cleaning and sub‑zero environments. The rugged polycarbonate construction means there is no glass or other contamination to be concerned about. Its various lengths allow it to be used in small and large areas and the daylight color temperature enables objects to be seen clearly.

Specifications

Specifications
Manufacturer Part Number CLK3CL-24SG-CD
Manufacturer Patlite
Product Series CL
Family Series Patlite LEDs, CL Series
Description LED Bar light, 300mm, Daylight white, Stainless Steel and glass, Daisy Link, M12 connector; IP66G,
Voltage 24 VDC
Current Rating 522 mA
Color White
Length 0.983606557 '
Operating Temperature -40-140 °F
Waterproof Yes
Touch Dimmable No
Power Consumption 12.5 W
Luminous Flux 1,300 lm
Cover Composition Tempered Lens
Approvals CE, UL
Comments Designed for the Machine Tool Industry
Gross Weight 0 lbs
Net Weight 0 lbs