CLL3R-B
Advanced Devices (Marinco) Connectors, CL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLL3R-B Advanced Devices (Marinco) Connectors, CL Series, Cam Cover Nema 3R 400A - White

MFG Item Number
CLL3R-B

CLL3R-B Advanced Devices (Marinco) Connectors, CL Series, Cam Cover Nema 3R 400A - White

MFG Item Number
CLL3R-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CL Series
Item #
CLL3R-B
Cam Cover Nema 3R 400A - White

CL Series Information

  • 400 Amps
  • 600 VAC
  • UL and cUL Listed
  • Brass Contacts
CL Series cam devices use a unique design that is easily field‑assembled with simple hand tools and offer superior durability and safety. Built with brass contacts as standard, the CL Series offers universal strain relief for all wire gauges. One housing fits #6 ‑ 4/0 cable. UL and cUL listed. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLL3R-B
Manufacturer Advanced Devices (Marinco)
Product Series CL
Family Series Advanced Devices (Marinco) Connectors, CL Series
Description Cam Cover Nema 3R 400A - White
Connection Type Protective Cover
Connection Description Cam Cover
Insulation Material Plastic
NEMA Rating NEMA 3R
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
Alternatives
E1016SC-38
E1016SC-38
Eaton's Crouse-Hinds series Connectors, J Series