CLM2F-E
Advanced Devices (Marinco) Connectors, CLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLM2F-E

Advanced Devices (Marinco) Connectors, CLM Series

CLM2F-E

Advanced Devices (Marinco) Connectors, CLM Series
Female Plug,600V,150A,Green,
MFG Item Number
CLM2F-E
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLM Series
Item #
CLM2F-E
Female Plug,600V,150A,Green,

CLM Series Information

  • 150 Amps
  • 600 VAC
  • Wire Sizes 2~8
  • Available in Many Different Colors
The CLM "Mini" Series includes an exclusive double set screw connection and offers all the weather tight features of the CLS Series. The connector's wire pocket accepts #8 to #2 Type W cable, and is specifically engineered and manufactured for loads to 150A. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLM2F-E
Manufacturer Advanced Devices (Marinco)
Product Series CLM
Family Series Advanced Devices (Marinco) Connectors, CLM Series
Description Female Plug,600V,150A,Green, Cam-Lock,#8-#2AWG,NEMA3R
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#2
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
Alternatives
E1015-8335
E1015-8335
Eaton's Crouse-Hinds series Connectors, J Series