CLMAD3F-D
Advanced Devices (Marinco) Connectors, CLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CLMAD3F-D

Advanced Devices (Marinco) Connectors, CLM Series

CLMAD3F-D

Advanced Devices (Marinco) Connectors, CLM Series
3Fer,400A Male,Three 150A Female,
MFG Item Number
CLMAD3F-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLM Series
Item #
CLMAD3F-D
3Fer,400A Male,Three 150A Female,

CLM Series Information

  • 150 Amps
  • 600 VAC
  • Wire Sizes 2~8
  • Available in Many Different Colors
The CLM "Mini" Series includes an exclusive double set screw connection and offers all the weather tight features of the CLS Series. The connector's wire pocket accepts #8 to #2 Type W cable, and is specifically engineered and manufactured for loads to 150A. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CLMAD3F-D
Manufacturer Advanced Devices (Marinco)
Product Series CLM
Family Series Advanced Devices (Marinco) Connectors, CLM Series
Description 3Fer,400A Male,Three 150A Female, M-F-F-F,Blue
Connection Type Adapter
Connection Description M-F-F-F, 400A-150A-150A-150A
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs