Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CLMAR2/0-14-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The CLMAR2/0-14-Q Copper Mechanical Lug provides an anti-rotational feature and is used to connect the main ground conductor to Panduit UGB series of Universal Ground Bars. |
| Wire Size Range | 14-2/0 AWG |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.085 lbs |